This Icon vertical double roll toilet paper dispenser holds two high capacity toilet paper rolls with a maximum diameter of 5 7/64 inches. It is made of plastic and comes in ebony woodgrain. The proprietary wall mount dispenser complies with ADA guidelines and measures 7 19/100 width x 7 3/50 height x 13 19/50 inches depth.
Technical Specs
ItemToilet Paper Dispenser
Product SeriesICON
Dispenser ConfigurationVertical Double Roll
FinishMatte
Dispenser Depth13 3/8 in
For Max. Roll Dia.5 7/64 in
Ligature ResistantNo
Dispenser MountingWall
WarrantyLifetime
Toilet Paper TypeStandard Core
Dispenser Capacity(2) Rolls
Dispenser MaterialPlastic
ColourEbony Woodgrain
Dispenser Width7 3/16 in
Proprietary/UniversalProprietary
ADA ComplianceYes
FeaturesEasy Servicing With a Choice of Keyed or Push Button Lock that Can be Positioned On Either Side Of the Dispenser.