!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER DISPENSER, CENTRE PULL, HORIZONTAL DOUBLE ROLL, PLASTIC, BLUE, SOFPULL

TOILET PAPER DISPENSER, CENTRE PULL, HORIZONTAL DOUBLE ROLL, PLASTIC, BLUE, SOFPULL

GEORGIA-PACIFIC

TOILET PAPER DISPENSER, CENTRE PULL, HORIZONTAL DOUBLE ROLL, PLASTIC, BLUE, SOFPULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER DISPENSER, CENTRE PULL, HORIZONTAL DOUBLE ROLL, PLASTIC, BLUE, SOFPULL

TOILET PAPER DISPENSER, CENTRE PULL, HORIZONTAL DOUBLE ROLL, PLASTIC, BLUE, SOFPULL

GEORGIA-PACIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.90 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15F499
  • Mfr. Model # 56508
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

This SofPull horizontal double roll toilet paper dispenser holds two centre pull toilet paper rolls with a maximum diameter of 8 1/8 inches. It is made of plastic and comes in blue. The universal wall mount dispenser complies with ADA guidelines and includes a lock and key. It measures 20 1/8 width x 10 3/4 height x 7 inches depth.

Technical Specs

  • ItemToilet Paper Dispenser
  • Product SeriesSofPull(R)
  • Dispenser ConfigurationHorizontal Double Roll
  • FinishUnfinished
  • Dispenser Depth7 in
  • Dispenser Width20 1/8 in
  • Proprietary/UniversalUniversal
  • ADA ComplianceADA Compliant
  • Compatible Mfg. Model Number19500, 19510
  • IncludesKey, Locks
  • Toilet Paper Type Centrepull
  • Dispenser Capacity (2) Rolls
  • Dispenser Material Plastic
  • Colour Blue
  • Dispenser Height 10 3/4 in
  • For Max. Roll Dia. 8 1/8 in
  • Ligature Resistant Not Ligature Resistant
  • Dispenser Mounting Wall
  • Features Completely Enclosed Rolls in Individual, Separated Doors Helps Reduce Cross Contamination, One-at-a-Time Dispensing Reduces Consumption Compared to Jumbo Bath Tissue
  • Warranty 5 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list