!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE FUNCTION ENCAPSULATED TIMING RELAY, PANEL DOOR RELAY MOUNTING

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, PANEL DOOR RELAY MOUNTING

AIROTRONICS

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, PANEL DOOR RELAY MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE FUNCTION ENCAPSULATED TIMING RELAY, PANEL DOOR RELAY MOUNTING

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, PANEL DOOR RELAY MOUNTING

AIROTRONICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS21EW87
  • Mfr. Model # THCU102S3E
  • UNSPSC # 39121519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This single function encapsulated timing relay has an operating temperature range of -13 Degrees F to 149 Degrees F. It measures 1.14 inch depth. This single function encapsulated timing relay meets the standards for CE, CSA, ULR.

Technical Specs

  • ItemSingle Function Encapsulated Timing Relay
  • Base ShapeSquare
  • Contact FormSPST-NO
  • Contact Rating (DC)1 A @ 10 to 120V
  • Number of Delay Functions1
  • Flat Pin Width0.25 in
  • Minimum Time Setting0.1 sec
  • Number of Pins2
  • Adjustment InterfaceDigital
  • Body Height2 in
  • Frequency50/60 Hz
  • Minimum Operating Temperature-13 Degrees F
  • Overall Depth1.14 in
  • StandardsCE Certified, CSA Certified, ULR
  • Adjustment Method Dip Switch
  • Coil Voltage 120V AC
  • Contact Rating (AC) 1 A @ 19 to 265V
  • Current Rating 1 A
  • Delay Function Delay On Make
  • Input Voltage 10 to 120V AC, 19 to 265V DC
  • Maximum Time Setting 102.3 sec
  • Mounting Style Panel Door
  • Body Depth 0.75 in
  • Body Width 2 in
  • Maximum Operating Temperature 149 Degrees F
  • Operating Time Accuracy +/-0.1%
  • Reset Method Time-Limit Reset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list