!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 24V AC, 10 A, 8 PINS/TERMINALS

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 24V AC, 10 A, 8 PINS/TERMINALS

MACROMATIC

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 24V AC, 10 A, 8 PINS/TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 24V AC, 10 A, 8 PINS/TERMINALS

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 24V AC, 10 A, 8 PINS/TERMINALS

MACROMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MPP4
  • Mfr. Model # TD-88168
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This multi-function time delay relay has an operating temperature range of -18 Degrees F to 149 Degrees F. It measures 3.03 inch depth. This multi-function time delay relay meets the standards for CE, CSA, UL Socket.

Technical Specs

  • ItemMulti-Function Time Delay Relay
  • Base ShapeOctal
  • Contact FormSPDT
  • Contact Rating (DC)10 A @ 30V
  • Number of Delay Functions16
  • Electrical ConnectionSocket
  • Input Voltage24V AC/DC
  • Maximum Time Setting10,230 hr
  • SealingEnclosed
  • Adjustment InterfaceDigital
  • Body Height1.77 in
  • Contact MaterialSilver Nickel
  • Frequency50/60 Hz
  • Mechanical Operating Durability10,000,000
  • Operating Time Accuracy+1% +50ms
  • Power Consumption2 VA
  • StandardsCE Certified, CSA Certified, UL Listed, UL Socket
  • Adjustment Method Dip Switch
  • Coil Voltage 24V AC
  • Contact Rating (AC) 10 A @ 240V
  • Current Rating 10 A
  • Delay Function Multi Function
  • IP Rating IP20
  • Minimum Time Setting 0.05 sec
  • Number of Pins 8
  • Mounting Style Plug-In
  • Body Depth 2.9 in
  • Body Width 2.33 in
  • Electrical Operating Durability 100,000
  • Maximum Operating Temperature 149 Degrees F
  • Minimum Operating Temperature -18 Degrees F
  • Overall Depth 3.03 in
  • Reset Method Time-Limit Reset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list