TILT-AND-LIFT CABINET & CRATE DOLLY, 3⅞ IN X 32 IN X 15 IN, 600 LB LOAD CAPACITY
TILT-AND-LIFT CABINET & CRATE DOLLY, 3⅞ IN X 32 IN X 15 IN, 600 LB LOAD CAPACITY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tilt-and-lift cabinet and crate dolly measures 32 inch width x 3 7/8 inch height x 15 inch depth and is red. It is made out of steel. In addition, it has a 600-pound load capacity and weighs 30.5 pounds.
Technical Specs
Item Tilt-and-Lift Cabinet & Crate Dolly
Lowered Height 3 7/8 in
Platform Width 32 in
Platform Surface Uncoated
Frame Material Steel
Caster Wheel Type Swivel
Caster Wheel/Tread Material Rubber
Axle-Mounted Wheel Dia. 3 in
Axle-Mounted Wheel/Tread Material Rubber
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Axle-Mounted Wheel Bearings Delrin
Assembled Partially Assembled
Compatible with Product Type Appliances, Cartons, Crates, Drums, File Cabinets
Overall Width 32 in
Overall Height 3 7/8 in
Load Capacity 600 lb
Platform Depth 15 in
Platform Height 3 7/8 in
Platform Type Open
Caster Wheel Dia. 3 in
Caster Wheel Width 2 1/2 in
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Axle-Mounted Wheel Type Solid
Non-Marking Casters/Wheels Marking Casters/Wheels
Axle Dia. 5/8 in
Caster Frame Material Steel
Colour Red
Weight 30.5 lb
Overall Depth 15 in
Caster Mounting Height 5 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$238.98
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$267.63
/ each