!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE TIES, 50 LB, BLUE, 11 X 0.18 IN/3 IN MAX DIA, NYLON, PK 100

CABLE TIES, 50 LB, BLUE, 11 X 0.18 IN/3 IN MAX DIA, NYLON, PK 100

MERITHIAN

CABLE TIES, 50 LB, BLUE, 11 X 0.18 IN/3 IN MAX DIA, NYLON, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIES, 50 LB, BLUE, 11 X 0.18 IN/3 IN MAX DIA, NYLON, PK 100

CABLE TIES, 50 LB, BLUE, 11 X 0.18 IN/3 IN MAX DIA, NYLON, PK 100

MERITHIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.21 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX17067
  • Mfr. Model # 17067
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

These nylon cable ties come in a pack of 100. They are blue in colour, and have 50 pounds of tensile strength. They are for use in temperatures ranging from -40 Degrees F to 185 Degrees F. They measure 11 x 0.18 inches and have a maximum bundle diameter of three inches.

Technical Specs

  • ItemCable Ties
  • Actual Length11.2 in
  • Nominal Length11 1/2 in
  • Tensile Strength50 lb
  • Flame RetardantYes
  • UL Type94V-2
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Standard
  • Width 0.18 in
  • Colour Blue
  • Nominal Max. Bundle Dia. 3 in
  • Outdoor Use No
  • Max. Bundle Dia. 3 in
  • Max. Temp. Rating 185 Degrees F
  • Standards Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list