TIE DOWN STRAP, RATCHET, WIRE-HOOK & KEEPER, GEN PURPOSE, 1 IN W, 700 LB WLL, BLACK, 15 FT L
TIE DOWN STRAP, RATCHET, WIRE-HOOK & KEEPER, GEN PURPOSE, 1 IN W, 700 LB WLL, BLACK, 15 FT L
LIFT-ALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment
Technical Specs
- ItemTie Down Strap
- ColourBlack
- Tensile Strength2,100 lb/in
- Overall Width1 in
- Fixed End Length18 in
- StandardsCVSA, FMCSA, US DOT
- End MaterialSteel
- Working Load Limit 700 lb
- End Type Wire-Hook & Keeper
- Tie Down Material Polyester
- Reinforcement Properties General Purpose
- Overall Length 15 ft
- Adjustment Type Ratchet
- Product Type Tie Down Strap
- Country of Origin China
(subject to change)
Alternate Products
-
LOAD HUGGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.01
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.34
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.06
/ PAIR