TIE DOWN STRAP, RATCHET, FLAT-HOOK, GEN PURPOSE, 2 IN W, 1,600 LB WLL, YELLOW, 27 FT L
TIE DOWN STRAP, RATCHET, FLAT-HOOK, GEN PURPOSE, 2 IN W, 1,600 LB WLL, YELLOW, 27 FT L
LOAD HUGGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tie down strap measures 2 inch width x 27 feet length, and is yellow. This tie down strap meets the standards for CVSA, FMCSA, US DOT.
Technical Specs
- ItemTie Down Strap
- ColourYellow
- Tensile Strength5,000 lb/in
- Overall Width2 in
- Fixed End Length16 in
- StandardsCVSA, FMCSA, US DOT
- End MaterialSteel
- Working Load Limit 1,600 lb
- End Type Flat-Hook
- Tie Down Material Polyester
- Reinforcement Properties General Purpose
- Overall Length 27 ft
- Adjustment Type Ratchet
- Product Type Tie Down Strap
- Country of Origin United States
(subject to change)
Alternate Products
-
LOAD HUGGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.71
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.37
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.27
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ PAIR