TIE DOWN STRAP, RATCHET, S-HOOK, GEN PURPOSE, 1 IN W, 700 LB WLL, BLACK, 15 FT L
TIE DOWN STRAP, RATCHET, S-HOOK, GEN PURPOSE, 1 IN W, 700 LB WLL, BLACK, 15 FT L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tie down strap measures 1 inch width x 15 feet in length, and is black. This tie down strap meets the standards for WSTDA.
Technical Specs
- ItemTie Down Strap
- ColourBlack
- Tensile Strength2,100 lb/in
- Overall Width1 in
- Fixed End Length7 7/16 in
- StandardsWSTDA
- End MaterialSteel
- Working Load Limit 700 lb
- End Type S-Hook
- Tie Down Material Polyester
- Reinforcement Properties General Purpose
- Overall Length 15 ft
- Adjustment Type Ratchet
- Product Type Tie Down Strap
- Country of Origin India
(subject to change)
Alternate Products
-
KINEDYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.19
/ EACH
-
LIFT-ALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.01
/ EACH
-
LOAD HUGGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$636.38
/ BOX
-
LIFT-ALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.35
/ EACH
-
LOAD HUGGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.62
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.37
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.25
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ PAIR