!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEDIUM-STRENGTH THREADLOCKER, 248, BLUE, NO-DRIP, 0.67 OZ, STICK

MEDIUM-STRENGTH THREADLOCKER, 248, BLUE, NO-DRIP, 0.67 OZ, STICK

LOCTITE

MEDIUM-STRENGTH THREADLOCKER, 248, BLUE, NO-DRIP, 0.67 OZ, STICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEDIUM-STRENGTH THREADLOCKER, 248, BLUE, NO-DRIP, 0.67 OZ, STICK

MEDIUM-STRENGTH THREADLOCKER, 248, BLUE, NO-DRIP, 0.67 OZ, STICK

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.05 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT462476R
  • Mfr. Model # 462476
  • UNSPSC # 15121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Product Details

These threadlockers work with metal fasteners to prevent loosening due to vibration. They fill the space between the threads of bolts and screws to hold them in place and form a barrier around the threads to prevent leaks, corrosion, and rust. Threadlockers are color-coded to represent their locking strength and other unique properties.

Technical Specs

  • ItemMedium-Strength Threadlocker
  • Threadlocking StrengthMedium
  • Container Size0.67 oz
  • Working Time5 min
  • Cure TypeAnaerobic
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
  • Flash PointProduct is A Solid
  • Maximum Operating Temperature300 Degrees F
  • Product FormSolid
  • Specific Gravity1.03
  • VOC Content4.08 g/L
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Blue
  • Container Type Stick
  • Breakaway Torque 200 in-lb
  • Threadlocker Properties No-Drip
  • Chemical Base Tetramethylene Dimethacrylate
  • Full Cure Time 1 day
  • Minimum Operating Temperature -65 Degrees F
  • Removal Method Hand Tool
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list