FULLY THREADED ROD, M10-1.5 THREAD SIZE, STEEL, GRADE 2, ZINC PLATED, 1 M OVERALL L
FULLY THREADED ROD, M10-1.5 THREAD SIZE, STEEL, GRADE 2, ZINC PLATED, 1 M OVERALL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fully threaded rod is made of Grade 2 steel and has a zinc-plated finish. It has an overall length of one metre and a M10x1.5 thread. It has a tensile strength of 60,000 psi, a Rockwell hardness of B85 minimum and a metric system of measurement.
Technical Specs
Item Fully Threaded Rod
Material Steel
Thread Size M10x1.5
Tensile Strength 60,000 psi
Thread Direction Right Hand
Minimum Yield Strength 45,000 psi
Thread Fit 1A
Material Grade/Class Grade 2
Finish Zinc-Plated
Overall Length 1 m
System of Measurement Metric
Includes Nuts No
Rockwell Hardness B85 min
Thread Type Coarse
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.45
/ PKG