!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMOMETER BIG DIGIT

THERMOMETER BIG DIGIT

EXTECH

THERMOMETER BIG DIGIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOMETER BIG DIGIT

THERMOMETER BIG DIGIT

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT401014
  • Mfr. Model # 401014
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 184
  • Shipping Weight 0.42 lbs

Product Details

Built-in memory stores minimum and maximum temperature readings. Large LCD displays 1 digits for indoor/outdoor temperature. Comes with waterproof temperature sensor with 9.6 ft. thin cable, stand, AAA battery and wall mounting bracket.

Technical Specs

  • ItemDigital Thermometer
  • Temperature Resolution0.1 Degrees F, 0.1 Degrees C
  • Secondary ScaleOutdoor Temperature
  • Base Temperature Range °F14 Degrees to 140 Degrees F
  • Base Power Source Details(1) AAA Battery
  • Base Mounting LocationWall-Mount
  • Accuracy+/-1.8 Degrees F / +/-1 Degrees C
  • Display TypeLCD
  • Digital Display1 in 4-Digit LCD Display - 1 in Digit Height
  • Number of Digits4
  • Base Temperature Range14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C
  • FunctionsBuilt-In Memory Stores Min/ Max Temperature Readings
  • Includes BatteriesYes
  • Number of Sensors1
  • Scale Type Digital
  • Primary Scale Indoor Temperature
  • Overall Dimensions 4.4 in L x 4 in W x 0.9 in D
  • Base Temperature Range °C -10 Degrees to 60 Degrees C
  • Base Power Source Battery
  • Application Indoor/Outdoor
  • Display Size 1 in
  • Display Features Simultaneous Display of Indoor/Outdoor Temperature
  • Digit Height 1 in
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Base Battery Type (1) AAA
  • Includes Battery, Built-In Stand, Temperature Sensor, Wall Mount Bracket
  • Memory Min/Max
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list