CLOCK HYGRO THERMOMETER
CLOCK HYGRO THERMOMETER
EXTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Displays temperature, humidity and time simultaneously. Humidity range 10 to 85% RH, Temperature range 14 to 140 degrees F(-10 to 60 degrees C), desk or wall mount. Has 12/24 hr clock setting with min/max memory.
Technical Specs
Item Hygro-Thermometer Clock
Secondary Scale Humidity/Temperature, Temperature
Includes NIST-Traceable Certificate No
Mounting Location Built-In Tilt Stand, Optional Wall Mounting Bracket
Backlit Yes
Number of Digits 4
Display Height 2.8 in
NSF Rated No
Overall Length 4.3 in
Case Colour White
Humidity Resolution 1 %
Includes Batteries Yes
Primary Scale Time
Temperature Scale Celsius, Fahrenheit
Mounting Type Wall Mounting Bracket
Display Type LCD
Humidity Accuracy +/-6%
Power Source Battery
Display Width 0.8 in
Overall Depth 0.8 in
Overall Width 2.8 in
Case Material Plastic
Includes Built-in Tilt Stand, Wall Mounting Bracket and AAA Battery
Country of Origin China
(subject to change)
Related Products
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.06
/ each
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$126.19
/ each
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.59
/ each