!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMISTOR THRMETR,-58 TO 572F,DIGI

THERMISTOR THRMETR,-58 TO 572F,DIGI

TRACEABLE

THERMISTOR THRMETR,-58 TO 572F,DIGI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMISTOR THRMETR,-58 TO 572F,DIGI

THERMISTOR THRMETR,-58 TO 572F,DIGI

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KGP4
  • Mfr. Model # 4377
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemThermistor Thermometer
  • Scale TypeDigital
  • Temperature Range-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
  • Mounting StyleClip, Flip-Open Stand, Magnetic Back
  • Probe Length5.75 in
  • Process Connection10 ft Cable
  • Accuracy+/-1.0 Degrees C
  • Cable Length10 ft
  • Display Size2 in Dia
  • Digital Display2 in Dia Display with 5-Digit Backlit LCD - 3/8 in Digit Height
  • Number of Digits5
  • Power Source Details1.5V Battery
  • WaterproofNo
  • Display Diameter2 in
  • Housing MaterialPlastic
  • Manufacturer Warranty Length1 1/2 yr
  • Sensor TechnologyThermistor
  • Voltage1.5V
  • Thermometer Type Remote Probe Thermometer
  • Temperature Scale Fahrenheit/Celsius
  • Resolution 0.1 Degrees F/1 Degrees C
  • Probe Diameter 0.14 in
  • Probe Technology Thermistor - 0.14 in Dia x 5 3/4 in L Probe
  • Includes NIST-Traceable Certificate Yes
  • Construction Plastic Housing with Stainless Steel Probe
  • Backlit Yes
  • Display Type LCD
  • Digit Height 3/8 in
  • Power Source Battery
  • Temperature Alarm Yes
  • Battery Type (1) 1.5V
  • Alarm Style Audible
  • Includes Batteries Yes
  • Probe Material Stainless Steel
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list