!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMISTOR THRMETR,-58 TO 572F,DIGI

THERMISTOR THRMETR,-58 TO 572F,DIGI

TRACEABLE

THERMISTOR THRMETR,-58 TO 572F,DIGI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMISTOR THRMETR,-58 TO 572F,DIGI

THERMISTOR THRMETR,-58 TO 572F,DIGI

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KGR6
  • Mfr. Model # 4430
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 184
  • Shipping Weight 0.26 lbs

Technical Specs

  • ItemThermistor Thermometer
  • Sensor TypeThermistor
  • Number of Channels1
  • Data LoggingNo
  • Includes NIST-Traceable CertificateYes
  • MemoryMin/Max
  • Temperature Range-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
  • Thermocouple Temperature Range C-50 Degrees to 300 Degrees C
  • RTD Temperature Range C-50 Degrees to 300 Degrees C
  • Power Source Details(1) 357 Silver-Oxide Battery
  • Display TypeLCD
  • Digital Display0.7 in H x 2.5 in W Display with 4-Digit LCD - 3/4 in Digit Height
  • BacklitNo
  • Digit Height0.75 in
  • Display Width2.5 in
  • Data HoldYes
  • Includes BatteriesYes
  • Temperature Meter Type Thermistor Temperature Meter with Min/Max
  • For Thermocouple Type Type K
  • Accuracy +/-1 Degrees C (-30 Degrees to 250 Degrees C), +/-2 Degrees C (Otherwise)
  • Data Output Type None
  • Includes Wireless Transmission No
  • Included Probes Stainless Steel Probe with 42 in Cable
  • Thermocouple Temperature Range F -58 Degrees to 572 Degrees F
  • RTD Temperature Range F -58 Degrees to 572 Degrees F
  • Resolution 0.1 Degrees C from -19.9 Degrees to 199.9 Degrees C, 1 Degrees C Elsewhere
  • Number of Digits 4
  • Display Size 0.7 in H x 2.5 in W
  • Battery Type (1) 357 Silver-Oxide
  • Includes Battery, Cable, Flip-Open Stand, Stainless Steel Probe, Traceable(R) Certificate
  • Display Height 0.7 in
  • Auto Power Off No
  • Functions Degrees F/ Degrees C Switchable, Min/Max Memory
  • Manufacturer Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list