THERMA LEVEL GAUGE, FOR 24 IN CONTAINER D, 2 IN, GALVANIZED STEEL/HDPE
THERMA LEVEL GAUGE, FOR 24 IN CONTAINER D, 2 IN, GALVANIZED STEEL/HDPE
AT-A-GLANCE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This level gauge has a one-year warranty. It also features can accommodate pipe risers, vaulted and double wall tanks, cost effective durable design. This level gauge meets the standards for FL Approved.
Technical Specs
Item Level Gauge
Float Material HDPE
For Liquid Type Diesel, Gasoline, Hydraulic Oil
Increment of Variation Primary 1/4, Secondary 1/8
Accuracy 1/8 of a Tank
Bushing Material Aluminum
Float Diameter 1 1/8 in
Housing Material Cellulose Acetate
Maximum Operating Pressure 70 psi
Minimum Temperature -20 Degrees F
Seal Material Nitrile Rubber
Thread Gender Male
Units of Measurement Inches
Extension Length 0 in
For Container Depth 24 in
Graduation Marks 1/8, Empty, Full
Pipe Size 2 in
Assembly Nut Material HDPE
Features Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod Material Galvanized Steel
Manufacturer Warranty Length 1 yr
Maximum Temperature 120 Degrees F
Rivet Material Brass
Standards FL Approved
Thread Type NPT
Window Material Cellulose Acetate
Country of Origin United States
(subject to change)
Alternate Products
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$534.66
/ EACH
Related Products
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.02
/ EACH
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$458.18
/ EACH
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.34
/ EACH
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$332.77
/ EACH