!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVEL GAUGE, FOR 24 IN CONTAINER D, 2 IN, 316 STAINLESS STEEL/304 STAINLESS STEEL

LEVEL GAUGE, FOR 24 IN CONTAINER D, 2 IN, 316 STAINLESS STEEL/304 STAINLESS STEEL

AT-A-GLANCE

LEVEL GAUGE, FOR 24 IN CONTAINER D, 2 IN, 316 STAINLESS STEEL/304 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL GAUGE, FOR 24 IN CONTAINER D, 2 IN, 316 STAINLESS STEEL/304 STAINLESS STEEL

LEVEL GAUGE, FOR 24 IN CONTAINER D, 2 IN, 316 STAINLESS STEEL/304 STAINLESS STEEL

AT-A-GLANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MFN9
  • Mfr. Model # H-2-24-ALLSS
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This level gauge has a one-year warranty. It also features can accommodate pipe risers, vaulted and double wall tanks, and more. This level gauge meets the standards for FL Approved.

Technical Specs

  • ItemLevel Gauge
  • Float Material304 Stainless Steel
  • For Liquid TypeCaustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
  • Increment of VariationPrimary 1/4, Secondary 1/8
  • Accuracy1/8 of a Tank
  • Bushing MaterialStainless Steel
  • Float Diameter1 3/8 in
  • Housing MaterialCellulose Acetate
  • Maximum Operating Pressure70 psi
  • Minimum Temperature-20 Degrees F
  • Seal MaterialNitrile Rubber
  • Thread GenderMale
  • Units of MeasurementInches
  • Extension Length 0 in
  • For Container Depth 24 in
  • Graduation Marks 1/8, Empty, Full
  • Pipe Size 2 in
  • Assembly Nut Material Aluminum
  • Features Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
  • Float Rod Material 316 Stainless Steel
  • Manufacturer Warranty Length 1 yr
  • Maximum Temperature 200 Degrees F
  • Rivet Material Stainless Steel
  • Standards FL Approved
  • Thread Type NPT
  • Window Material Glass
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list