!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TESTER INSULATION 500-1000V

TESTER INSULATION 500-1000V

FLUKE

TESTER INSULATION 500-1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TESTER INSULATION 500-1000V

TESTER INSULATION 500-1000V

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,321.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET1503
  • Mfr. Model # FLUKE- 1503
  • UNSPSC # 41113624
  • CATALOGUE PAGE # 165
  • Shipping Weight 3.13 lbs

Product Details

Fluke insulation testers with their multiple test voltages are ideal for many troubleshooting, commissioning, and predictive maintenance applications. 0.01 Mohms to 2 Gohms test range, 50 -1,000 V test voltage.

Technical Specs

  • ItemInsulation Resistance Tester
  • Power Source(4) AA Batteries
  • FeaturesSave Battery Power with Auto Power Off, Read Measurements Easily with Large, Backlit Display, CAT IV 600 V Overvoltage Category Rating for Added User Protection, Remote Probe, Test Leads, Probes and Alligator Clips Included with Each Tester, Accepts Optional Fluke TPAK Magnetic Hanging System Ohms to Free Your Hands for Other Work, 4 AA Alkaline Batteries (NEDA 15 A or IEC LR6) for At Least 1000 Insulation Tests
  • Includes Tl224 Test Leads, TP74 Test Probes, Clips PN 1958654 (Red) and PN 1958646 (Black), Holster and Remote Probe
  • Auto Power Off Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list