!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TERMINAL RING STAKON 12-10

TERMINAL RING STAKON 12-10

STA-KON

TERMINAL RING STAKON 12-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
TERMINAL RING STAKON 12-10

TERMINAL RING STAKON 12-10

STA-KON

Clearance Price :
$0.69 / EACH

Your Price : $2.74 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSNW10-10
  • Mfr. Model # NW10-10
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemRing Terminal
  • Insulation CoverageNone
  • Maximum Operating Temperature1,200 Degrees F
  • Minimum Wire Size12 AWG
  • Termination StyleCrimp
  • Contact FinishPlain
  • Barrel Length0.23 in
  • Hole Spacing0.28 in
  • Minimum Operating Temperature1,200 Degrees F
  • Seam StyleBrazed
  • Terminal ShapeRing Terminal
  • Tongue Thickness0.04 in
  • Insulation Colour Bare
  • Insulation Material None
  • Maximum Voltage 600V
  • Maximum Wire Size 10 AWG
  • Tongue Width 0.31 in
  • Contact Material Nickel Alloy
  • Compatible with Product Type Heaters, Toasters
  • Insulation Type Non-Insulated
  • Overall Length 0.66 in
  • Stud Size Butted
  • Tongue Length 0.43 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list