!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING TERMINAL, BARE, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

RING TERMINAL, BARE, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

STA-KON

RING TERMINAL, BARE, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINAL, BARE, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

RING TERMINAL, BARE, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

STA-KON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.59 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSNW10-10R
  • Mfr. Model # NW10-10
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This ring terminal has an operating temperature range of 1,200 Degrees F to 1,200 Degrees F. It measures 0.66 inch L. It has a plain finish, and has 12 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemRing Terminal
  • Insulation CoverageNone
  • Maximum Operating Temperature1,200 Degrees F
  • Minimum Wire Size12 AWG
  • Termination StyleCrimp
  • Contact FinishPlain
  • Barrel Length0.23 in
  • Hole Spacing0.28 in
  • Minimum Operating Temperature1,200 Degrees F
  • Seam StyleBrazed
  • Terminal ShapeRing Terminal
  • Tongue Thickness0.04 in
  • Insulation Colour Bare
  • Insulation Material None
  • Maximum Voltage 600V
  • Maximum Wire Size 10 AWG
  • Tongue Width 0.31 in
  • Contact Material Nickel Alloy
  • Compatible with Product Type Heaters, Toasters
  • Insulation Type Non-Insulated
  • Overall Length 0.66 in
  • Stud Size #10
  • Tongue Length 0.43 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list