FORK TERMINAL, YELLOW, NYLON, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
FORK TERMINAL, YELLOW, NYLON, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solderless terminals, nylon insulated with insulation grip block fork. 12-10 gauge. 10 inch stud. 50 per box.
Technical Specs
- ItemFork Terminal
- Contact MaterialCopper
- Insulation MaterialNylon
- Maximum Voltage600V
- Stud Size#10
- RoHS CompliantYes
- StandardsCSA Certified, UL Listed
- Barrel StyleInsulation Grip
- Connection TypeCrimp
- Minimum Wire Size12 AWG
- Terminal ShapeBlock Fork
- Tongue Thickness0.04 in
- Contact Finish Tin
- Insulation Colour Yellow
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 10 AWG
- Termination Style Crimp
- Seam Style Butted
- Barrel Length 0.55 in
- Connection Material Copper
- Insulation Type Nylon
- Overall Length 1.03 in
- Terminal Type Block
- Tongue Width 0.32 in
Alternate Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.77
/ PACKAGE
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.73
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$651.75
/ EACH