FORK TERMINAL, BLUE, NYLON, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, CRIMP/NYLON, 100 PK
FORK TERMINAL, BLUE, NYLON, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, CRIMP/NYLON, 100 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solderless terminals, nylon insulated with insulation grip block fork. 16-14 gauge. #6 stud. 100 per box.
Technical Specs
- ItemFork Terminal
- Contact MaterialCopper
- Insulation MaterialNylon
- Maximum Voltage600V
- Stud Size#6
- RoHS CompliantYes
- StandardsCSA Certified, UL Listed
- Connection MaterialCopper
- Insulation TypeNylon
- Overall Length0.89 in
- Terminal TypeLocking
- Tongue Width0.24 in
- Contact Finish Tin
- Insulation Colour Blue
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 14 AWG
- Termination Style Crimp
- Seam Style Butted
- Barrel Length 0.46 in
- Connection Type Crimp
- Minimum Wire Size 16 AWG
- Terminal Shape Locking Fork
- Tongue Thickness 0.03 in
- Country of Origin United States
(subject to change)
Alternate Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.27
/ PACKAGE
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$709.52
/ EACH