This ring terminal has an operating temperature of 221 Degrees F. Solderless terminals, heat shrink brazed seam ring tongue. 16-14 gauge. 5/16 inch stud. 25 per box
Technical Specs
ItemRing Terminal
Maximum Operating Temperature221 Degrees F
Minimum Wire Size16 AWG
Termination StyleCrimp
Contact MaterialCopper
Insulation TypeHeat Shrink
Seam StyleBrazed
Insulation ColourBlue
Maximum Voltage600V
Maximum Wire Size14 AWG
Tongue Width0.56 in
StandardsCSA Certified, UL Listed
Overall Length1.1 in
Stud Size5/16 in
Country of OriginUnited States
(subject to change)