!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNION TEE: 316L STAINLESS STEEL, TUBE X TUBE X TUBE, FOR 4 MM X 4 MM X 4 MM TUBE OD, 2 PK

UNION TEE: 316L STAINLESS STEEL, TUBE X TUBE X TUBE, FOR 4 MM X 4 MM X 4 MM TUBE OD, 2 PK

LEGRIS

UNION TEE: 316L STAINLESS STEEL, TUBE X TUBE X TUBE, FOR 4 MM X 4 MM X 4 MM TUBE OD, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION TEE: 316L STAINLESS STEEL, TUBE X TUBE X TUBE, FOR 4 MM X 4 MM X 4 MM TUBE OD, 2 PK

UNION TEE: 316L STAINLESS STEEL, TUBE X TUBE X TUBE, FOR 4 MM X 4 MM X 4 MM TUBE OD, 2 PK

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR38040400
  • Mfr. Model # 38040400
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Product Details

High resistance to aggressive environments and fluids. Instant manual connect and disconnect. Marked for easy identification. Uses: Ideal for use in packaging, manufacture, medical equipment and food and beverage applications. Stainless steel and copper t

Technical Specs

  • ItemUnion Tee
  • Specific Fitting ShapeAdapter
  • Fitting Side B Connection TypeTube
  • Material Grade316L
  • Fitting Side B Tube Outer Diameter4 mm
  • Fitting MaterialStainless Steel
  • Maximum Operating Temperature302 Degrees F
  • Standards2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0, USDA NSF H1
  • Minimum Operating Temperature13 Degrees F
  • System of MeasurementMetric
  • Application Chemical Fluids, Cleaning Agents, Food Fluids, Petrochemical
  • Fitting Side A Connection Type Tube
  • Fitting Side C Connection Type Tube
  • Fitting Side A Tube Outer Diameter 4 mm
  • Fitting Side C Tube Outer Diameter 4 mm
  • Maximum Operating Pressure 435 psi
  • Overall Length 38 mm
  • Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating 28 in Hg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list