TEE: 304 STAINLESS STEEL, 1 IN X 1 IN X 1 IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT
TEE: 304 STAINLESS STEEL, 1 IN X 1 IN X 1 IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This female tee meets the standards for ASTM A-182, ANSI/ASME B1.20.1 and ASME B16.11, and it is made of 304-grade stainless steel.
Technical Specs
- ItemTee
- Fitting Side A GenderFemale
- Fitting Side A TypeNPT
- Fitting Side B Nominal Pipe Size1 in
- Fitting Side C GenderFemale
- Fitting Side C TypeNPT
- Specific Fitting ShapeTee
- Basic Fitting ShapeTee
- Fitting Side B Pipe Threading11 1/2
- Material Grade304
- Includes SealSeal Not Included
- Class Class 3000
- Fitting Side A Nominal Pipe Size 1 in
- Fitting Side B Gender Female
- Fitting Side B Type NPT
- Fitting Side C Nominal Pipe Size 1 in
- Pipe Fitting Material Steel
- Standards Material Conforms to ASTM A-182, Threads Conform to ANSI/ASME B1.20.1 Meets ASME B16.11
- Fitting Side A Pipe Threading 11 1/2
- Fitting Side C Pipe Threading 11 1/2
- Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
- Max. Steam Pressure 2,500 psi @ 350 Degrees F
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.96
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$170.51
/ each