This tee meets the standards for ASTM D1784, NSF 14, has a length of 1⅞ inch, a maximum operating pressure of 1,130 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a tee, and is Schedule 80.
Technical Specs
ItemTee
Low Lead Compliance LevelCertified
Pipe Fitting MaterialPVC
For Pipe Schedule80
Fitting Side A GenderFemale
Fitting Side A Outside Diameter3/4 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter3/4 in
Fitting Side C GenderFemale
Fitting Side C Outside Diameter3/4 in
For Pipe Outside Diameter1/4 in
Maximum Operating Pressure1,130 psi @ 73 Degrees F
Includes PlugPlug Not Included
Includes ShieldShield Not Included
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeTee
Low Lead Certified StandardNSF 61
Specific Fitting ShapeTee
ScheduleSchedule 80
Fitting Side A Nominal Pipe Size1/4 in
Fitting Side A TypeSocket
Fitting Side B Nominal Pipe Size1/4 in
Fitting Side B TypeSocket
Fitting Side C Nominal Pipe Size1/4 in
Fitting Side C TypeSocket
Includes SealSeal Not Included
Overall Length1 7/8 in
Temp. Range32 Degrees to 140 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourGrey
StandardsASTM D1784, NSF 14
Country of OriginUnited States
(subject to change)