!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TECHGEAR 14IN LIGHTED OPN TOP TOTE

TECHGEAR 14IN LIGHTED OPN TOP TOTE

KUNY'S

TECHGEAR 14IN LIGHTED OPN TOP TOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TECHGEAR 14IN LIGHTED OPN TOP TOTE

TECHGEAR 14IN LIGHTED OPN TOP TOTE

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYL234
  • Mfr. Model # L234
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 285
  • Shipping Weight 4.0 lbs

Product Details

LED light handle can be easily directed at work area or into tool carrier. 3 levels of light output: for wide area illumination or close-up work. Ergonomic handle design. Padded adjustable shoulder strap. Powered by two AAA batteries, included.

Technical Specs

  • ItemTool Bag
  • MaterialPolyester
  • Number of Bags1
  • Overall Depth8 1/2 in
  • ColourBlack
  • Features22 multi-use pockets to help organize a wide variety of hand tools, 3 levels of light output allow adjustment for wide area illumination or close-up work, Base pad feet to help reduce wear and abrasion, LED Light Handle Can be Easily Directed at Work Area or into Tool Carrier to Help Identify Tools and Parts, Padded Adjustable Shoulder Strap for Easy Carrying
  • Number of Handles1
  • Number of Outside Pockets16
  • Number of Shoulder Straps1
  • Primary ApplicationGeneral Purpose
  • Web StrapYes
  • Bag Style Tool Tote
  • Closure Type Open Top
  • Overall Height 11 1/2 in
  • Overall Width 15 in
  • Shape Rectangle
  • Includes (2) AAA Batteries
  • Number of Inside Pockets 6
  • Number of Pockets 22
  • Part of a Modular System No
  • Series Tech Gear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list