close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Resists water and mildew. Durable brass grommets line the outer trim. Special heavy-duty mildew resistant thread is used on all end seams. Not for use as a dropcloth.
Technical Specs
Tarp Item Tarp
Cut Size 10 x 12 ft
Tarp Finished Length 11 ft 6"
Tarp Seam Finish Double Stitched
Tarp Strength Standard Duty
Colour Tan
Grommet I.D. 1/2"
Fabric Weight 10 oz./yd.
Breathable No
Insulated No
Tarp Material Cotton Canvas
Finished Size 9 ft. 6" x 11 ft. 6"
Tarp Finished Width 9 ft 6"
Tarp Resistant Features Mildew Resistant
Water Resistant/Waterproof Water Resistant
Grommet Material Nickel Plated Brass
Grommet Spacing 24"
Thickness 20 mil
High-Visibility No
Standards CPAI-63
Country of Origin India
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.56
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$198.27
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.43
/ EACH
Related Products
THE PERFECT BUNGEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.20
/ EACH
THE PERFECT BUNGEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.03
/ EACH
THE PERFECT BUNGEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.25
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.62
/ EACH