Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
TARP POLYETHYLENE BLUE 10X12 FT
TARP POLYETHYLENE BLUE 10X12 FT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- Tarp ItemTarp
- Cut Size10 x 12 ft
- Tarp Finished Length11 ft 4"
- Tarp Seam FinishHeat Sealed, Rope Reinforced
- Tarp StrengthStandard Duty
- ColourBlue
- Grommet Spacing24"
- Thickness3.2 mil
- High-VisibilityNo
- Tarp Material Polyethylene
- Finished Size 9 ft. 6" x 11 ft. 4"
- Tarp Finished Width 9 ft 6"
- Tarp Resistant Features Mildew Resistant, Tear Resistant
- Water Resistant/Waterproof Waterproof
- Grommet Material Aluminum
- Fabric Weight 2.2 oz./yd.
- Breathable No
- Insulated No
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.50
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.78
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.86
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.81
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.15
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All