TAPING KNIFE, STAINLESS STEEL BLADE, PLASTIC HANDLE, STRAIGHT BLADE,12 IN
TAPING KNIFE, STAINLESS STEEL BLADE, PLASTIC HANDLE, STRAIGHT BLADE,12 IN
HYDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This taping knife has a width of 12 inch, and a length of 3½ inch. The plastic handle is six inches long and has a hammer end style/type. In addition, it is made of stainless steel, plus it is not non-sparking.
Technical Specs
Item Taping Knife
Blade Flexibility Flexible
Blade Material Stainless Steel
Blade Width 12 in
Handle Material Plastic
Overall Length 10 in
Replaceable Blade Blade Not Replaceable
Non-Sparking Status Not Non-Sparking
Blade Edge Type Straight
Blade Length 3 1/2 in
Blade Shape Straight
Handle Length 6 in
Handle Style Hammer End
Product Type Taping Knife
Retractable Blade Not Retractable
Country of Origin China
(subject to change)
Alternate Products
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.62
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.36
/ each