TAPER SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 5⅞ IN FLUTE L, 18MM TAPER SHANK
TAPER SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 5⅞ IN FLUTE L, 18MM TAPER SHANK
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose taper shank drill bit is made of high speed steel. This taper shank drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 9 ¾ inch length. Plus it has two 5⅞ inch spiral flutes, taper shank, a right hand cutting direction, and 118 Degrees conventional point drill point.
Technical Specs
Item Taper Shank Drill Bit
Decimal Equivalent 0.75
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Type Spiral
Flute Length 5 7/8 in
Cutting Direction Right Hand
Taper Shank Size 18.00 mm
Depth:Dia. Ratio 6xD
Drill Bit Grouping Individual
Drill Bit Size 3/4 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Number of Flutes 2
Maximum Drilling Depth 5 7/8 in
Shank Type - Machining Taper
Overall Length 9 3/4 in
Coolant Fed Non-Coolant Through
Material Grade - Machining General Purpose
Country of Origin China
(subject to change)
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$126.33
/ EACH