!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Drill Bit Size
Item
Decimal Equivalent
Material - Machining
Finish - Machining
Drill Bit Point Angle
Drill Bit Point Type
Flute Type
Flute Length
Shank Type - Machining
Taper Shank Size
Overall Length
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Taper-Shank Drill Bits

Taper-shank drill bits are directly inserted into the spindle, driving sleeve, or socket of a machine such as a drill press or lathe. This saves time when installing and changing out bits on the machine compared to other styles of drill bits. Taper-shank drill bits are self-locking, which means the friction between the bits and the tool holder keeps the bits in place, even in high-torque applications. These bits should not be used in a collet or chuck.

https://catalogue.grainger.ca/?hybris=true

 417  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLARKSON-OSBORN
  • DRILL BIT, TAPER SHANK, HYPER, HIGH SPEED STEEL, 57/64 IN, ANSI
  • Item # CSBZD30057
  • Mfr. Model # ZD30057
  • EHC: EHC :
  • General Purpose taper shank drill. High speed steel, 118 degree point, black finish. Designed for general purpose drilling. Size 57/64 inch, MTS #3, flute length 6-1/8 inches, length 10-3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • ARMOUR PIERCING DRILL BIT, TAPER SHANK, 3/8 IN, COBALT
  • Item # CSBDR34024
  • Mfr. Model # DR34024
  • EHC: EHC :
  • Fitting a drill size of 3/8 inch, this drill bit is made of cobalt for high temperature resistance. The armour piercing bit is designed with a taper shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • HYPER DRILL BIT, TAPER SHANK, 9/16 IN, HIGH SPEED STEEL
  • Item # CSBZD30036
  • Mfr. Model # ZD30036
  • EHC: EHC :
  • This hyper drill bit is designed with a taper shank and fits a drill size of 9/16 inch. The bit is made with high-speed steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • CHICAGO-LATROBE
  • TAPER SHANK DRILL BIT, 55/64 IN DRILL BIT SIZE, 6⅛ IN FLUTE L, MT3 TAPER SHANK, HSS
  • Item # GNF110-53155
  • Mfr. Model # 53155
  • EHC: EHC :
  • This general purpose taper shank drill bit is made of high speed steel. It is for use with cast iron, steel, tool and die steel, and meets the standards for American National Standard (Morse). This taper shank drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 1¾ inch length. Plus it has two 6⅛ inch spiral flutes, taper shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO-LATROBE
  • TAPER SHANK DRILL BIT, 45/64 IN DRILL BIT SIZE, 5⅝ IN FLUTE L, MT2 TAPER SHANK, HSS
  • Item # GNF110-53145
  • Mfr. Model # 53145
  • EHC: EHC :
  • This general purpose taper shank drill bit is made of high speed steel. It is for use with cast iron, steel, tool and die steel, and meets the standards for American National Standard (Morse). This taper shank drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 9½ inch length. Plus it has two 5⅝ inch spiral flutes, taper shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list