!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPER SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 5⅞ IN FLUTE L, MT2 TAPER SHANK, HSS

TAPER SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 5⅞ IN FLUTE L, MT2 TAPER SHANK, HSS

CHICAGO-LATROBE

TAPER SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 5⅞ IN FLUTE L, MT2 TAPER SHANK, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 5⅞ IN FLUTE L, MT2 TAPER SHANK, HSS

TAPER SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 5⅞ IN FLUTE L, MT2 TAPER SHANK, HSS

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF110-53148
  • Mfr. Model # 53148
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1281
  • Shipping Weight 0.816 lbs

Product Details

CLE-line taper shank HSS drill, 118 degree point, black oxide finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

Technical Specs

  • ItemTaper Shank Drill Bit
  • Decimal Equivalent0.75
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Flute Length5 7/8 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Taper Shank SizeMT2
  • Depth:Dia. Ratio4xD
  • Drill Bit GroupingIndividual
  • Material Grade - MachiningGeneral Purpose
  • Primary Material Application ISO CodeK, P
  • Drill Bit Size 3/4 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Conventional Point
  • Number of Flutes 2
  • Maximum Drilling Depth 5 7/8 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Taper
  • Overall Length 9 3/4 in
  • Coolant Fed Non-Coolant Through
  • Drill Diameter Tolerance +0.0000 in/-0.0012 in
  • Primary Material Application Cast Iron, Steel, Tool and Die Steel
  • List Number 110
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list