!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPER SHANK DRILL BIT, 1⅛ IN DRILL BIT SIZE, 7⅛ IN FLUTE L, #4 TAPER SHANK

TAPER SHANK DRILL BIT, 1⅛ IN DRILL BIT SIZE, 7⅛ IN FLUTE L, #4 TAPER SHANK

WESTWARD

TAPER SHANK DRILL BIT, 1⅛ IN DRILL BIT SIZE, 7⅛ IN FLUTE L, #4 TAPER SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER SHANK DRILL BIT, 1⅛ IN DRILL BIT SIZE, 7⅛ IN FLUTE L, #4 TAPER SHANK

TAPER SHANK DRILL BIT, 1⅛ IN DRILL BIT SIZE, 7⅛ IN FLUTE L, #4 TAPER SHANK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5TVG9
  • Mfr. Model # 5TVG9
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.622 lbs

Product Details

This general purpose taper shank drill bit is made of high speed steel. This taper shank drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12¾ inch length. Plus it has two 7⅛ inch spiral flutes, taper shank, a right hand cutting direction, and 118 Degrees conventional point drill point.

Technical Specs

  • ItemTaper Shank Drill Bit
  • Decimal Equivalent1.125
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Flute Length7 1/8 in
  • Cutting DirectionRight Hand
  • Taper Shank Size#4
  • Coolant FedNon-Coolant Through
  • Material Grade - MachiningGeneral Purpose
  • Drill Bit Size 1 1/8 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Conventional Point
  • Number of Flutes 2
  • Maximum Drilling Depth 7 1/8 in
  • Shank Type - Machining Taper
  • Overall Length 12 3/4 in
  • Drill Bit Grouping Individual
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms