TAPER PIPE TAP, HIGH SPEED STEEL, T IN 3/8-18
TAPER PIPE TAP, HIGH SPEED STEEL, T IN 3/8-18
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 3/8 inch-18.
Technical Specs
- ItemTaper Pipe Tap
- Thread StandardANPT, NPT
- Tap FinishTiN
- Overall Length2.562 in
- Number of Flutes4
- Primary Material ApplicationSteel
- Coolant FedNon-Coolant Through
- Helix Angle0 Degrees
- Measurement SystemFractional Inch
- Series2320/5320
- Shank Length1.5 in
- StandardsUSCTI and American Standard Pipe Thread
- Tap GroupingTap
- Threads per Inch18 TPI
- Thread Size 3/8"-18
- Tap Material High Speed Steel
- Thread Length 1.0625 in
- 75% Thread Drill Size 9/16 in
- Tap Shank Standard USCTI
- Thread Direction Right Hand
- Extended Neck No
- Material Grade - Machining 2320
- Primary Material Application ISO Code P
- Shank Dia. 0.7 in
- Square Size 0.531 in
- Tap Chamfer Taper
- Tap Style Pipe
- Country of Origin United States
(subject to change)
Related Products
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.37
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.04
/ EACH
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.37
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.44
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.03
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.70
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.54
/ EACH
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.32
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.30
/ EACH