PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1 13/16 IN THREAD L, PLUG, 4 FLUTES, H2
PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1 13/16 IN THREAD L, PLUG, 4 FLUTES, H2
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel, ground thread general purpose pipe tap. Nominal pipe size 3/8 inch-18, 4 flutes, thread length 1-1/16 inches, and overall length 2-9/16 inches.
Technical Specs
- ItemPipe Tap
- Thread StandardNPT, ANPT
- Tap FinishBright (Uncoated)
- Overall Length2.56 in
- Thread LimitH2
- Tap Shank StandardUSCTI
- Thread DirectionRight Hand
- Extended NeckNo
- Material Grade - Machining5320
- Primary Material Application ISO CodeN
- Shank Dia.0.7 in
- Square Size0.5310 in
- Tap ChamferTaper
- Tap StylePipe
- Thread Size 3/8"-18
- Tap Material High Speed Steel
- Thread Length 1 1/16 in
- 75% Thread Drill Size 9/16 in
- Number of Flutes 4
- Primary Material Application Aluminum, Brass, Bronze, Copper
- Coolant Fed Non-Coolant Through
- Helix Angle 0 Degrees
- Measurement System Fractional Inch
- Series 2320/5320
- Shank Length 1 1/2 in
- Standards ANSI
- Tap Grouping Tap
- Threads per Inch 18 TPI
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.33
/ each
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.34
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.84
/ each
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.37
/ each
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.86
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.96
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.44
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.37
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ each