Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Chrome plated, ABS case. Exclusive Powerlock feature gives positive lock with no creeping. Thumb lock up front for easier operation. Mylar(R) coated blade. 16 inch and 19.2 inch stud markings. With belt clip.
Spécifications techniques
ItemPower Lock(R) Tape Rule
Case MaterialCast Metal
Blade MaterialSteel
Case ColourChrome
Case TypeClosed
Blade CoatingMylar(R) Polyester
FeaturesCast-metal Case is Durable and Suitable for Heavy-duty Use, Mylar(R) Polyester Film Extends Life of Entire Blade, Secure Blade Lock Won't Creep During Measurements, 16" and 19.2" Stud Center Markings Simplify Framing Jobs, Corrosion-resistant True-zero End Hook for Accurate Measurements
Tip Style2-Rivet Hook, True-Zero(TM)
Blade Width3/4"
Lock TypeSlide Forward
Belt ClipYes
Blade ColourYellow
Pays d’origineThailand
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
: $21.90
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
: $12.09
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
: $9.93
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
: $23.70
/ each
Droit de manutention écologique:
Droit de manutention écologique
: