PIPE & CONDUIT THREAD TAP, 2"-11½ THREAD, 1¾ IN THREAD L, 4½ IN L
PIPE & CONDUIT THREAD TAP, 2"-11½ THREAD, 1¾ IN THREAD L, 4½ IN L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M2 pipe tap is made of high speed steel and has a 1⅞ inch diameter, 2¾ inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This H311-62505 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 4½ inch length. Plus it has seven flutes, a straight shank.
Technical Specs
Item Pipe Tap
Thread Standard NPT
Tap Finish Bright (Uncoated)
Overall Length 4 1/2 in
Number of Flutes 7
Thread Direction Right Hand
Material Grade - Machining M2
Series H311-62505
Shank Length 2 3/4 in
Square Size 1 13/16 in
Tap Chamfer Taper
Tap Style Pipe
Thread Size 2"-11 1/2
Tap Material High Speed Steel
Thread Length 1 3/4 in
75% Thread Drill Size 2.1875 in
Primary Material Application All Materials
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Shank Dia. 1.875 in
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Threads per Inch 11.5 TPI
Country of Origin China
(subject to change)
Alternate Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$611.26
/ each