Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This tap is made of high speed steel and has a 12mm diameter shank. It is designed for use with stainless steel/steel, and meets the standards for USCTI. This tap has a TiN finish, and has metric measurements. It has right hand direction with a 85.73mm length. Plus it has three flutes and a straight shank.
Spécifications techniques
ItemTap
Thread StandardMetric
Tap FinishTiN
Overall Length85.73 mm
Class of Fit6H
Number of Flutes3
Measurement SystemMetric
Shank Dia.12 mm
StandardsUSCTI 302A
Tap GroupingTap
Thread SizeM12x1.25
Tap MaterialHigh Speed Steel
Thread Length42.07 mm
Thread LimitD6
Thread DirectionRight Hand
Primary Material ApplicationStainless Steel, Steel
Primary Material Application ISO CodeM, S
Shank Type - MachiningStraight
Tap ChamferPlug
Tap StyleSpiral Point
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca