!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PURPOSE SPIRAL-POINT TAP, M10-1.50 THREAD, 31.75MM THREAD L, PLUG, 3 FLUTES, HSS

PURPOSE SPIRAL-POINT TAP, M10-1.50 THREAD, 31.75MM THREAD L, PLUG, 3 FLUTES, HSS

GREENFIELD THREADING

PURPOSE SPIRAL-POINT TAP, M10-1.50 THREAD, 31.75MM THREAD L, PLUG, 3 FLUTES, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PURPOSE SPIRAL-POINT TAP, M10-1.50 THREAD, 31.75MM THREAD L, PLUG, 3 FLUTES, HSS

PURPOSE SPIRAL-POINT TAP, M10-1.50 THREAD, 31.75MM THREAD L, PLUG, 3 FLUTES, HSS

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF360942
  • Mfr. Model # 360942
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.071 lbs

Product Details

This tap is made of high speed steel and has a 1mm diameter shank. It is designed for use with stainless steel/steel, and meets the standards for USCTI. This tap has a TiN finish, and has metric measurements. It has right hand direction with a 74.61mm length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardMetric
  • Tap FinishTiN
  • Overall Length74.61 mm
  • Class of Fit6H
  • Number of Flutes3
  • Measurement SystemMetric
  • Shank Dia.1 mm
  • StandardsUSCTI 302A
  • Tap GroupingTap
  • Thread Size M10x1.50
  • Tap Material High Speed Steel
  • Thread Length 31.75 mm
  • Thread Limit D6
  • Thread Direction Right Hand
  • Primary Material Application Stainless Steel, Steel
  • Primary Material Application ISO Code M, S
  • Shank Type - Machining Straight
  • Tap Chamfer Plug
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list