SPIRAL POINT TAP, ½"-13 THREAD, 15/16 IN THREAD L, 3⅜ IN L, PLUG, HIGH SPEED STEEL
SPIRAL POINT TAP, ½"-13 THREAD, 15/16 IN THREAD L, 3⅜ IN L, PLUG, HIGH SPEED STEEL
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
Cutting Tools, General Purpose Taps, Low Shear Spiral Point Tap, Size 1/2 in., Threads Per Inch 13, Pitch Diameter Limit H3, Flutes 2, Overall Length (in.) 3.375.
Spécifications techniques
Item Hand Tap
Thread Standard UNC
Tap Finish Bright (Uncoated)
Overall Length 3 3/8 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application Cast Iron, Steel
65% Thread Drill Size 11.00 mm
Measurement System Fractional Inch
Series 1053
Shank Length 1.7240 in
Spiral Direction Neutral
Standards USCTI 302A
Tap Grouping Tap
Thread Limit / Class of Fit H3 / 2B
Tap Style Spiral Point
Thread Size 1/2"-13
Tap Material High Speed Steel
Thread Length 1 21/32 in
75% Thread Drill Size 27/64 in
Class of Fit 2B
Number of Flutes 3
55% Thread Drill Size 11.30 mm
Extended Neck Yes
Primary Material Application ISO Code K, P
Shank Dia. 0.367 in
Shank Type - Machining Straight
Square Size 0.2750 in
Tap Chamfer Plug
Threads per Inch 13 TPI
Helix Angle 0 Degrees
Pays d’origine United States
(sous réserve de modification)