!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, M10X1.5 THREAD, 22MM THREAD L, 74MM OVERALL L, BOTTOMING, D6

STRAIGHT FLUTE TAP, M10X1.5 THREAD, 22MM THREAD L, 74MM OVERALL L, BOTTOMING, D6

OSG

STRAIGHT FLUTE TAP, M10X1.5 THREAD, 22MM THREAD L, 74MM OVERALL L, BOTTOMING, D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M10X1.5 THREAD, 22MM THREAD L, 74MM OVERALL L, BOTTOMING, D6

STRAIGHT FLUTE TAP, M10X1.5 THREAD, 22MM THREAD L, 74MM OVERALL L, BOTTOMING, D6

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1971700
  • Mfr. Model # 1971700
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.075 lbs

Product Details

This tap is made of high speed steel and has a 9.70mm diameter, 39 mm long shank. It is designed for use with all materials, and meets the standards for ANSI. This 141 series tap has a bright finish, and has metric measurements. It is non-coolant through, has right hand direction with a 74 mm length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardMetric Coarse
  • Tap MaterialHigh Speed Steel
  • Thread Length32.00 mm
  • 75% Thread Drill Size8.50 mm
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 65% Thread Drill Size11/32 in
  • Extended NeckYes
  • Primary Material ApplicationAll Materials
  • Series141
  • Shank Length39.00 mm
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap StyleStraight Flute
  • Thread Size M10x1.50
  • Tap Chamfer Bottoming
  • Tap Finish Bright (Uncoated)
  • Overall Length 74.00 mm
  • Thread Limit D6
  • Number of Flutes 4
  • 55% Thread Drill Size 8.90 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Metric
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Shank Dia. 9.70 mm
  • Shank Type - Machining Straight
  • Square Size 7.26 mm
  • Tap Grouping Tap
  • Helix Angle 0 Degrees
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list