!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, 9.7MM THREAD L, 50.8MM OVERALL L

PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, 9.7MM THREAD L, 50.8MM OVERALL L

WIDIA GTD

PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, 9.7MM THREAD L, 50.8MM OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, 9.7MM THREAD L, 50.8MM OVERALL L

PIPE & CONDUIT THREAD TAP, ⅛"-27 THREAD, 9.7MM THREAD L, 50.8MM OVERALL L

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5329-16246
  • Mfr. Model # 5329-16246
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.08 lbs

Product Details

This 5329PTF pipe tap is made of high speed steel and has a 0.312 inch diameter shank. It is for use with aluminum, brass, bronze, copper, hardened steel, steel, and meets the standards for USCTI and American Standard Dryseal Pipe Form, ANSI. This 5329PTF series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2⅛ inch length. Plus it has 24 flutes.

Technical Specs

  • ItemPipe Tap
  • Thread StandardNPT
  • Tap FinishBright (Uncoated)
  • Overall Length2 1/8 in
  • Thread LimitD4
  • Tap Shank StandardANSI
  • Thread DirectionRight Hand
  • Material Grade - Machining5329PTF
  • Primary Material Application ISO CodeH, M, P
  • Shank Dia.0.312 in
  • Tap ChamferTaper
  • Tap StylePipe
  • Thread Size 1/8"-27
  • Tap Material High Speed Steel
  • Thread Length 3/4 in
  • 75% Thread Drill Size Q
  • Number of Flutes 24
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel
  • Extended Neck Yes
  • Measurement System Fractional Inch
  • Series 5329PTF
  • Standards USCTI and American Standard Dryseal Pipe Form
  • Tap Grouping Tap
  • Threads per Inch 27 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list