!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE & CONDUIT THREAD TAP, 2"-11½ THREAD, 1¾ IN THREAD L, PLUG, 7 FLUTES, H2

PIPE & CONDUIT THREAD TAP, 2"-11½ THREAD, 1¾ IN THREAD L, PLUG, 7 FLUTES, H2

WIDIA GTD

PIPE & CONDUIT THREAD TAP, 2"-11½ THREAD, 1¾ IN THREAD L, PLUG, 7 FLUTES, H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & CONDUIT THREAD TAP, 2"-11½ THREAD, 1¾ IN THREAD L, PLUG, 7 FLUTES, H2

PIPE & CONDUIT THREAD TAP, 2"-11½ THREAD, 1¾ IN THREAD L, PLUG, 7 FLUTES, H2

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $598.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5320-16243
  • Mfr. Model # 5320-16243
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1303
  • Shipping Weight 3.325 lbs

Product Details

High speed steel, ground thread general purpose pipe tap. Nominal pipe size 2 inches-11-1/2, 7 flutes, thread length 1-3/4 inches, and overall length 4-1/2 inches.

Technical Specs

  • ItemPipe Tap
  • Thread StandardNPT, ANPT
  • Tap FinishBright (Uncoated)
  • Overall Length4.25 in
  • Thread LimitH2
  • Tap Shank StandardUSCTI
  • Thread DirectionRight Hand
  • Extended NeckNo
  • Material Grade - Machining5320
  • Primary Material Application ISO CodeN
  • Shank Dia.1.875 in
  • Square Size1.4062 in
  • Tap ChamferTaper
  • Tap StylePipe
  • Thread Size 2"-11 1/2
  • Tap Material Vanadium High Speed Steel
  • Thread Length 1 3/4 in
  • 75% Thread Drill Size 2 3/16 in
  • Nb de goujures 7
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • Coolant Fed Non-Coolant Through
  • Helix Angle 0 Degrees
  • Measurement System Fractional Inch
  • Series 2320/5320
  • Shank Length 2 1/2 in
  • Standards ANSI
  • Tap Grouping Tap
  • Threads per Inch 11.5 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list