PIPE & CONDUIT THREAD TAP, 1" -11½ THREAD, 1¾ IN THREAD L, PLUG, 5 FLUTES
PIPE & CONDUIT THREAD TAP, 1" -11½ THREAD, 1¾ IN THREAD L, PLUG, 5 FLUTES
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel, ground thread general purpose pipe tap. Nominal pipe size 1 inch-11-1/2, 5 flutes, thread length 1-3/4 inches, and overall length 3-3/4 inches.
Technical Specs
- ItemPipe Tap
- Thread StandardNPT, ANPT
- Tap FinishBright (Uncoated)
- Overall Length3.75 in
- Thread LimitH3
- Tap Shank StandardUSCTI
- Thread DirectionRight Hand
- Extended NeckNo
- Material Grade - Machining5320
- Primary Material Application ISO CodeN
- Shank Dia.1.125 in
- Square Size0.8430 in
- Tap ChamferTaper
- Tap StylePipe
- Thread Size 1"-11 1/2
- Tap Material High Speed Steel
- Thread Length 1 3/4 in
- 75% Thread Drill Size 1 9/64 in
- Number of Flutes 5
- Primary Material Application Aluminum, Brass, Bronze, Copper
- Coolant Fed Non-Coolant Through
- Helix Angle 0 Degrees
- Measurement System Fractional Inch
- Series 2320/5320
- Shank Length 2 in
- Standards ANSI
- Tap Grouping Tap
- Threads per Inch 11.5 TPI
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.70
/ each
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.46
/ each
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$299.94
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.03
/ each
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$189.62
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$197.96
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ each