This 5320 pipe tap is made of vanadium high speed steel and has a 1.313 inch diameter, 2¼ inch long shank. It is for use with aluminum, brass, bronze, copper, and meets ANSI and USCTI standards. This 2320/5320 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has five flutes.
Technical Specs
ItemPipe Tap
Thread StandardNPTF
Tap FinishBright (Uncoated)
Overall Length4 in
Thread LimitH2
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Extended NeckNo
Material Grade - Machining5320
Primary Material Application ISO CodeN
Shank Dia.1.313 in
Square Size0.9840 in
Tap ChamferTaper
Tap StylePipe
Thread Size1 1/4"-11 1/2
Tap MaterialVanadium High Speed Steel
Thread Length1 3/4 in
75% Thread Drill Size1 31/64 in
Number of Flutes5
Primary Material ApplicationAluminum, Brass, Bronze, Copper