PIPE & CONDUIT THREAD TAP, 1½"-11½ THREAD, 3 IN THREAD L, PLUG, 7 FLUTES, H3
PIPE & CONDUIT THREAD TAP, 1½"-11½ THREAD, 3 IN THREAD L, PLUG, 7 FLUTES, H3
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel, ground thread general purpose pipe tap. Nominal pipe size 1-1/2 inches-11-1/2, 7 flutes, thread length 1-3/4 inches, and overall length 4-1/4 inches.
Technical Specs
- ItemPipe Tap
- Thread StandardNPT, ANPT
- Tap FinishBright (Uncoated)
- Overall Length4.25 in
- Thread LimitH3
- Tap Shank StandardUSCTI
- Thread DirectionRight Hand
- Extended NeckNo
- Material Grade - Machining5320
- Primary Material Application ISO CodeN
- Shank Dia.1.5 in
- Square Size1 1/8 in
- Tap ChamferTaper
- Tap StylePipe
- Thread Size 1 1/2"-11 1/2
- Tap Material Vanadium High Speed Steel
- Thread Length 3 in
- 75% Thread Drill Size 1 23/32 in
- Number of Flutes 7
- Primary Material Application Aluminum, Brass, Bronze, Copper
- Coolant Fed Non-Coolant Through
- Helix Angle 0 Degrees
- Measurement System Fractional Inch
- Series 2320/5320
- Shank Length 1 1/4 in
- Standards ANSI
- Tap Grouping Tap
- Threads per Inch 11.5 TPI
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$366.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$366.20
/ each
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$473.78
/ each
-
GREENFIELD THREADING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$537.79
/ each
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$352.15
/ each