!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1⅜ IN THREAD L, 3⅛ IN L

PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1⅜ IN THREAD L, 3⅛ IN L

WIDIA GTD

PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1⅜ IN THREAD L, 3⅛ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1⅜ IN THREAD L, 3⅛ IN L

PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1⅜ IN THREAD L, 3⅛ IN L

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5319-16107
  • Mfr. Model # 5319-16107
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.27 lbs

Product Details

Pipe tap, high speed steel, interrupted, threading both ferrous and non ferrous materials where chip disposal is a problem, first few threads are full , the balance of the threads are interrupted to reduce drag while tapering pipe threading.

Technical Specs

  • ItemTap
  • Thread StandardBSPT
  • Tap FinishBright (Uncoated)
  • Overall Length2 9/16 in
  • Thread DirectionRight Hand
  • Extended NeckYes
  • Measurement SystemFractional Inch
  • Shank Length1 3/4 in
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap GroupingTap
  • Threads per Inch14 TPI
  • Thread Size 3/8"-18
  • Tap Material High Speed Steel
  • Thread Length 1 1/16 in
  • Number of Flutes 5
  • Coolant Fed Non-Coolant Through
  • Helix Angle 0 Degrees
  • Shank Dia. 0.700 in
  • Shank Type - Machining Straight
  • Square Size 0.5150 in
  • Tap Chamfer Taper
  • Tap Style Pipe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list