STRAIGHT FLUTE TAP, ⅝"-11 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, ANSI
STRAIGHT FLUTE TAP, ⅝"-11 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, ANSI
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-bottoming. (1-2 pitches)
Technical Specs
- ItemHand Tap
- Thread StandardUNC
- Tap MaterialHigh Speed Steel
- Thread Length1 13/16 in
- 75% Thread Drill Size13.60 mm
- Class of Fit2B
- Number of Flutes4
- 55% Thread Drill Size14.20 mm
- Coolant FedNon-Coolant Through
- Measurement SystemFractional Inch
- Primary Material Application ISO CodeN
- Shank Dia.0.48 in
- Shank Type - MachiningStraight
- Square Size0.3600 in
- Tap GroupingTap
- Thread Limit / Class of Fit2B / 2B
- Helix Angle0 Degrees
- Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Tap Finish Bright (Uncoated)
- Overall Length 4 in
- Thread Limit 2B
- Thread Direction Right Hand
- Tap Shank Standard ANSI
- 65% Thread Drill Size 13.90 mm
- Extended Neck Yes
- Primary Material Application Aluminum, Brass, Bronze, Copper
- Series 7303
- Shank Length 2.1900 in
- Spiral Direction Neutral
- Standards ANSI
- Tap Style Straight Flute
- Threads per Inch 11 TPI
- Country of Origin United States
(subject to change)
Alternate Products
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.26
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.10
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.56
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.60
/ each