!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, M20X2.5 THREAD, 50.8MM THREAD L, 113.54MM OVERALL L

STRAIGHT FLUTE TAP, M20X2.5 THREAD, 50.8MM THREAD L, 113.54MM OVERALL L

WIDIA GTD

STRAIGHT FLUTE TAP, M20X2.5 THREAD, 50.8MM THREAD L, 113.54MM OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M20X2.5 THREAD, 50.8MM THREAD L, 113.54MM OVERALL L

STRAIGHT FLUTE TAP, M20X2.5 THREAD, 50.8MM THREAD L, 113.54MM OVERALL L

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5353-14895
  • Mfr. Model # 5353-14895
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.375 lbs

Product Details

Metric high speed steel bottoming hand tap. Hand taps are designed for tapping through or blind holes.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric Coarse
  • Tap MaterialVanadium High Speed Steel
  • Thread Length51.00 mm
  • 75% Thread Drill Size17.50 mm
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 65% Thread Drill Size45/64 in
  • Extended NeckYes
  • Primary Material ApplicationSteel
  • Series5353
  • Shank Length2.4700 in
  • Spiral DirectionNeutral
  • Tap GroupingTap
  • Helix Angle0 Degrees
  • Thread Size M20x2.50
  • Tap Chamfer Bottoming
  • Tap Finish Bright (Uncoated)
  • Overall Length 4.47 in
  • Thread Limit D7
  • Number of Flutes 4
  • 55% Thread Drill Size 18.20 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Metric
  • Primary Material Application ISO Code P
  • Shank Dia. 0.652 in
  • Shank Type - Machining Straight
  • Standards ANSI
  • Tap Style Straight Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list